Buy more than* S$200* and get FREE SHIPPING

  • 12 pcs ellipse second cut

12 pcs ellipse second cut

Item.#
00758442
Package Qty.
One set (12)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Length (mm)
70
Thickness (mm)
2.5
Blade Width (mm)
4
Overall Length (mm)
170