Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • DIA chainsaw file
  • DIA chainsaw file
  • DIA chainsaw file

DIA chainsaw file

Item.#
00758512
Package Qty.
1 pc
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Length (mm)
80
Grain Size
#300
Purpose
Resetting of a chain saw blade
Overall Length (mm)
220
Blade Diameter (mm)
3.2