Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DIA chainsaw file
  • DIA chainsaw file
  • DIA chainsaw file

DIA chainsaw file

Item.#
00758555
Package Qty.
1 pc
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Length (mm)
80
Grain Size
#300
Purpose
Resetting of a chain saw blade
Overall Length (mm)
220
Blade Diameter (mm)
5.5