Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum for the file (with GRIP)
  • Aluminum for the file (with GRIP)
  • Aluminum for the file (with GRIP)

Aluminum for the file (with GRIP)

5.00 (1)
Item.#
00758582
Package Qty.
1 pc
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
16
Blade Length (mm)
150
Thickness (mm)
4
Purpose
Use for aluminum, soft metal.
File Cut Roughness
single pitch (rough pitch)
Overall Length (mm)
190
Shape
flat
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum processing
5
From Japan
On 2014-11-11 18:35:30
I can work with eyes or less.
This review is about item#00758582.