Buy more than* S$200* and get FREE SHIPPING

  • Aluminum for the file type 5
  • Aluminum for the file type 5
  • Aluminum for the file type 5

Aluminum for the file type 5

Item.#
00758598
Package Qty.
1 pc
Ship pack of
1
8.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
11
Blade Length (mm)
110
Thickness (mm)
3.5
Purpose
Use for aluminum, soft metal.
File Cut Roughness
single pitch (rough pitch)
Overall Length (mm)
215
Shape
flat