Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless steel file type 5
  • Stainless steel file type 5
  • Stainless steel file type 5

Stainless steel file type 5

4.50 (2)
Item.#
00758643
Package Qty.
1 pc
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
11
Blade Length (mm)
110
Thickness (mm)
3.5
Purpose
Please use for any kind of metal processing as stainless.
File Cut Roughness
remove cut
Overall Length (mm)
215
Shape
flat
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Chamfering work
5
From Japan
On 2018-03-07 00:25:59
Moderate size, easy to handle. The price is reasonable and saved.
This review is about item#00758643.
Stainless steel cutting
4
From Japan
On 2016-07-11 20:41:40
Although it breaks well, scratches on scraping are deep so you need to be careful in processing.
This review is about item#00758643.