Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel for the file (with GRIP) Toricut

Stainless steel for the file (with GRIP) Toricut

Item.#
00758668
Package Qty.
1 pc
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
16
Overall Length (mm)
190
Purpose
Please use for any kind of metal processing as stainless.
Blade Length (mm)
150
Thickness (mm)
4.5