Buy more than* S$200* and get FREE SHIPPING

  • Chainsaw File
  • Chainsaw File
  • Chainsaw File

Chainsaw File CS-40

4.62 (13)
Item.#
00758704
Mfr.#
CS-40
Package Qty.
1 pc
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Diameter (mm)
4
Overall Length (mm)
250
Purpose
Resetting of a chain saw blade
Blade Length (mm)
150
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Saw chain, dressing
5
From Japan
On 2018-03-23 20:40:50
Sharp feeling is very good, The cut taste revived, recommended.
This review is about item#758704.
Dressing of saw chain
5
From Japan
On 2018-03-05 06:35:39
It is the same as what we used to date. I have not used it yet
This review is about item#00758704.
For dressing chain saw
5
From Japan
On 2018-02-21 15:01:43
Ease of use that was suitable for the size of the chain saw was outstanding.
This review is about item#758704.
Polishing of saw chain
5
From Japan
On 2018-01-17 17:49:43
Used to polish the blade (25AP-76E) used in Xeno's chain saw. The blades can be regenerated by grinding each blade about 10 times. I think it is excellent.
This review is about item#758704.
Dressing of the chain saw
4
From Japan
On 2017-11-03 15:13:40
Because it is thin to grasp, I use it by sticking it in a log of about 10 mm thick, recently I stab the drill driver and dress up the chain saw, but it is quick and finished cleanly.
This review is about item#758704.
Sharpening the braid
3
From Japan
On 2017-08-31 15:04:39
The feeling I used is good, the most durable durability is unknown. I want you to display the size display in inches, it is hard to compare it as a millimeter display.
This review is about item#758738.
Chainsaw dressing
5
From Japan
On 2017-08-11 12:58:26
If layperson has depth gauge interview it is the strongest! It is enough to rub three times.
This review is about item#758704.
Dressing of blade of chain saw
5
From Japan
On 2017-07-16 21:08:25
I have been using diamond file until now, but it is easy to clog and it takes time to dress up. Since the professional forestry officials are using ordinary round file I bought this one this time. I was able to sharpen sharply cut and sharp edges in a new one.
This review is about item#758704.
Grinding the braided blade
4
From Japan
On 2017-05-24 18:46:11
I bought 7 mm, but I did not have grips. I confirmed it later but it is not attached to the photo certainly, but I wish it was written in sentences.
This review is about item#758738.
Dressing of bamboo blade
4
From Japan
On 2017-03-09 22:13:40
I am using 6mm, 7mm, 8mm for sharpening saw blade. Mainly 7mm finish is satisfied. However, the hard part with heat is not good, the eyes also cut off sooner rather quickly.
This review is about item#758738.