Buy more than* S$200* and get FREE SHIPPING

  • Chainsaw File
  • Chainsaw File
  • Chainsaw File

Chainsaw File CS-47

4.60 (5)
Item.#
00758713
Mfr.#
CS-47
Package Qty.
1 pc
Ship pack of
1
7.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Diameter (mm)
4.7
Overall Length (mm)
250
Purpose
Resetting of a chain saw blade
Blade Length (mm)
150
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
笹刈刃の研磨
4
From Japan
On 2017-05-24 18:46:11
7㎜を購入したがグリップが付いていなかった。後で確認すると写真には確かについていないが、文章で表記してあるとよかった。
This review is about item#758738.
Dressing of bamboo grass blade
4
From Japan
On 2017-03-09 22:13:40
6mm to dressing of bamboo grass blade, 7mm, it uses 8mm. But we all satisfy finish mainly in 7mm. However, the hard part that contains the heat is not good, eyes off surprisingly quickly will become worse.
This review is about item#758738.
Chainsaw maintenance
5
From Japan
On 2017-01-20 23:01:01
Than the file that is sold in hardware store It was much higher quality I am very satisfied
This review is about item#758704.
Dressing of Sochien
5
From Japan
On 2016-04-13 16:26:43
It is cut to more than I thought was good. Since the angle was not certain, it was added order the depth gauge.
Blade sharpening Chiienso
5
From Japan
On 2016-02-06 09:21:24
Well it thorn.
This review is about item#00758704.