Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chainsaw File
  • Chainsaw File
  • Chainsaw File

Chainsaw File CS-55

4.57 (14)
Item.#
00758722
Mfr.#
CS-55
Package Qty.
1 pc
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Diameter (mm)
5.5
Overall Length (mm)
250
Purpose
Resetting of a chain saw blade
Blade Length (mm)
150
Customer Reviews
5 star 9
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
Polishing of saw chain
4
From Japan
On 2018-05-08 15:20:34
If the file is a little bit larger, the blade will be quicker. But is it acceptable? It takes time for a worn-out saw chain.
This review is about item#758695.
Saw chain, dressing
5
From Japan
On 2018-03-23 20:40:50
Sharp feeling is very good, The cut taste revived, recommended.
This review is about item#758704.
Dressing of saw chain
5
From Japan
On 2018-03-05 06:35:39
It is the same as what we used to date. I have not used it yet
This review is about item#00758704.
For dressing chain saw
5
From Japan
On 2018-02-21 15:01:43
Ease of use that was suitable for the size of the chain saw was outstanding.
This review is about item#758704.
Polishing of saw chain
5
From Japan
On 2018-01-17 17:49:43
Used to polish the blade (25AP-76E) used in Xeno's chain saw. The blades can be regenerated by grinding each blade about 10 times. I think it is excellent.
This review is about item#758704.
Dressing of the chain saw
4
From Japan
On 2017-11-03 15:13:40
Because it is thin to grasp, I use it by sticking it in a log of about 10 mm thick, recently I stab the drill driver and dress up the chain saw, but it is quick and finished cleanly.
This review is about item#758704.
Sharpening the braid
3
From Japan
On 2017-08-31 15:04:39
The feeling I used is good, the most durable durability is unknown. I want you to display the size display in inches, it is hard to compare it as a millimeter display.
This review is about item#758738.
Chainsaw dressing
5
From Japan
On 2017-08-11 12:58:26
If layperson has depth gauge interview it is the strongest! It is enough to rub three times.
This review is about item#758704.
Dressing of blade of chain saw
5
From Japan
On 2017-07-16 21:08:25
I have been using diamond file until now, but it is easy to clog and it takes time to dress up. Since the professional forestry officials are using ordinary round file I bought this one this time. I was able to sharpen sharply cut and sharp edges in a new one.
This review is about item#758704.
Grinding the braided blade
4
From Japan
On 2017-05-24 18:46:11
I bought 7 mm, but I did not have grips. I confirmed it later but it is not attached to the photo certainly, but I wish it was written in sentences.
This review is about item#758738.