Buy more than* S$200* and get FREE SHIPPING

  • Tsubosan woodworking file

Tsubosan woodworking file

Item.#
00758747
Package Qty.
1 pc
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
11
Overall Length (mm)
215
Purpose
Use for wood, soft metal.
Blade Length (mm)
110
Thickness (mm)
3.5