Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deburring Knife

Deburring Knife BTK162R

3.33 (3)
Item.#
00758765
Mfr.#
BTK162R
Package Qty.
1 pc
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Overall Length (mm)
162
Blade Length (mm)
37
Type
for right handed
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Used for burrs when drilling holes in plastic
5
From Japan
On 2017-06-23 15:05:22
It is convenient for taking a burr of a small hole because it is mostly left-handed.
This review is about item#758756.
Deburring
1
From Japan
On 2017-05-16 14:34:43
When opening the package, a lot of burrs were attached to the blade. Is it possible to disconnect in this way?
This review is about item#758765.
Aluminum sheet processing
4
From Japan
On 2017-05-06 16:56:17
It is easily slurped and easy to handle. The color of the rubber of the pattern is the same as the color of the pattern of the small file, but it is better to use a slightly darker color as it gets soiled immediately.
This review is about item#758765.