Buy more than* S$200* and get FREE SHIPPING

  • Bright 900 Super D K-5
  • Bright 900 Super D K-5
  • Bright 900 Super D K-5

Bright 900 Super D K-5

Item.#
00758783
Package Qty.
1 pc
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Overall Length (mm)
215
Blade Width (mm)
11
Blade Length (mm)
80
Grain Size
#150
Thickness (mm)
3.5