Buy more than* S$200* and get FREE SHIPPING

  • Bright 900 Super D S-5
  • Bright 900 Super D S-5
  • Bright 900 Super D S-5

Bright 900 Super D S-5

Item.#
00758826
Package Qty.
1 pc
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Overall Length (mm)
200
Blade Width (mm)
6.4
Blade Length (mm)
70
Grain Size
#200
Thickness (mm)
2.3