Buy more than* S$200* and get FREE SHIPPING

  • Bright 900 semi-circle fine

Bright 900 semi-circle fine

Item.#
00758878
Package Qty.
1 pc
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
16
Thickness (mm)
4.5
Purpose
Can be used for soft material to hard material such as wood products, wax, plastic products, aluminum material, copper material, mold steel, stainless steel, ceramics.
Blade Length (mm)
150