Buy more than* S$200* and get FREE SHIPPING

  • Bright 900 semi-circle fine

Bright 900 semi-circle fine

Item.#
00758887
Package Qty.
1 pc
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
21
Thickness (mm)
6
Purpose
Can be used for soft material to hard material such as wood products, wax, plastic products, aluminum material, copper material, mold steel, stainless steel, ceramics.
Blade Length (mm)
200