Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bright 900 semi-circle fine

Bright 900 semi-circle fine

Item.#
00758896
Package Qty.
1 pc
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
25
Thickness (mm)
7
Purpose
Can be used for soft material to hard material such as wood products, wax, plastic products, aluminum material, copper material, mold steel, stainless steel, ceramics.
Blade Length (mm)
250