Buy more than* S$200* and get FREE SHIPPING

  • Plastic for the file (with GRIP)
  • Plastic for the file (with GRIP)
  • Plastic for the file (with GRIP)

Plastic for the file (with GRIP)

5.00 (1)
Item.#
00758914
Package Qty.
1 pc
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Length (mm)
135
Blade Width (mm)
16
Purpose
Plastic, soft metal use
Overall Length (mm)
235
Thickness (mm)
4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Casting resin
5
From Japan
On 2017-04-21 16:20:24
I think that it is good without clogging by epoxy resin cutting.
This review is about item#758932.