Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Woodworking craft file

Woodworking craft file

4.75 (4)
Item.#
00758975
Package Qty.
1 pc
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
File Cut Roughness
demon pitch
Overall Length (mm)
190
Shape
Half round
Purpose
Use for wood, soft metal.
Blade Length (mm)
100
Thickness (mm)
4
Blade Width (mm)
11
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for self-made baffle board of car audio speaker
5
From Japan
On 2017-06-29 17:26:37
Size is just right, easy to use. If you scrape the curve, half round file is necessary.
This review is about item#758975.
For acoustic guitar remodeling
5
From Japan
On 2016-11-01 14:42:10
It was a very good product that could be used not only for trees but also for processing of artificial ivory.
This review is about item#758966.
Cork cutting
4
From Japan
On 2015-11-05 01:58:50
It is small and easy to use!
This review is about item#00758966.
Wood working
5
From Japan
On 2014-12-24 08:56:28
I think that it is easy to use if the pattern is a bit thicker.
This review is about item#00758966.