Buy more than* S$200* and get FREE SHIPPING

  • Co-handle woodworking file

Co-handle woodworking file

5.00 (2)
Item.#
00759036
Package Qty.
1 pc
Ship pack of
1
18.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Length (mm)
150
Blade Width (mm)
19.5
Purpose
Use for wood, soft metal.
Overall Length (mm)
220
Thickness (mm)
3.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cornering of wood
5
From Japan
On 2017-04-26 23:02:56
The grip of the handle was good, the polish taste was also good. I think that the wider one is better than the other, but I think that the current situation is also good.
This review is about item#759027.
Use in the production of wooden cutlery
5
From Japan
On 2016-10-28 15:04:35
Again previously purchased since the use of the same file is broken. Comfortable to use is good.
This review is about item#759045.