Buy more than* S$200* and get FREE SHIPPING

  • Ultra-fine file
  • Ultra-fine file
  • Ultra-fine file

Ultra-fine file

4.50 (2)
Item.#
00759072
Package Qty.
1 pc
Ship pack of
1
10.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Overall Length (mm)
150
File Cut Roughness
fine pitch
Blade Length (mm)
40
Blade Width (mm)
phi2
Type
round
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Metal precision grinding
5
From Japan
On 2017-02-03 15:22:48
Size was looking for was found at last. Is it affordable even price to intense our exhaustion.
This review is about item#759063.
Fine sanding
4
From Japan
On 2014-08-14 00:17:12
Because thin compared to other precision file has come in handy in the sanding of narrow place.
This review is about item#00759088.