Buy more than* S$200* and get FREE SHIPPING

  • Ultra-fine file
  • Ultra-fine file
  • Ultra-fine file

Ultra-fine file

4.67 (3)
Item.#
00759088
Package Qty.
1 pc
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Overall Length (mm)
150
Blade Length (mm)
40
Blade Width (mm)
2
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For metalworking
5
From Japan
On 2017-04-07 20:54:44
With sands of this size, something that could be used to scrape soft objects such as aluminum was saved, as I had never seen it.
This review is about item#759054.
Metal precision grinding
5
From Japan
On 2017-02-03 15:22:48
I finally found the size I was looking for. Would it be expensive for us to consume more?
This review is about item#759063.
Small file
4
From Japan
On 2014-08-14 00:17:12
It is handy for file filing in a small place because it is thin compared with other precision sandpaper.
This review is about item#00759088.