Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precision file 10 pcs sword blade

Precision file 10 pcs sword blade

Item.#
00759203
Package Qty.
1 set (10 pieces)
Ship pack of
1
88.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
4.9
Overall Length (mm)
160
File Cut Roughness
#6
Purpose
Any Metals
Blade Length (mm)
65
Thickness (mm)
1.7