|
Precision file 10 pcs round
- Item.#
- 00759212
- Package Qty.
- 1 set (10 pieces)
- Ship pack of
- 1
Item Feature
- Caution
- When clogging please clean up with a brush.
- Blade Width (mm)
- 4.3
- Overall Length (mm)
- 160
- File Cut Roughness
- #3
- Purpose
- Any Metals
- Blade Length (mm)
- 65
- Thickness (mm)
- 1.6
|
Customers Who Viewed This Item Also Viewed