Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Precision swaged file 12 pcs surpass

Precision swaged file 12 pcs surpass

Item.#
00759237
Package Qty.
One set (12)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
4
Overall Length (mm)
140
File Cut Roughness
#3
Purpose
Any Metals
Blade Length (mm)
50
Thickness (mm)
1.3