Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 12 pcs pointed Precision file flat leaf

12 pcs pointed Precision file flat leaf

Item.#
00759282
Package Qty.
One set (12)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
4
Overall Length (mm)
140
File Cut Roughness
#6
Purpose
Any Metals
Blade Length (mm)
50
Thickness (mm)
1.1