Buy more than* S$200* and get FREE SHIPPING

  • Precision file 12 pcs round shaped

Precision file 12 pcs round shaped

Item.#
00759343
Package Qty.
One set (12)
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
3.6
Overall Length (mm)
140
File Cut Roughness
#6
Purpose
Any Metals
Blade Length (mm)
50
Thickness (mm)
1.3