Buy more than* S$200* and get FREE SHIPPING

  • Precision file 12 pcs hand leaf

Precision file 12 pcs hand leaf

Item.#
00759352
Package Qty.
One set (12)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
4.6
Overall Length (mm)
140
File Cut Roughness
#3
Purpose
Any Metals
Blade Length (mm)
50
Thickness (mm)
1.4