Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Precision file 8 pcs ellipse

Precision file 8 pcs ellipse

Item.#
00759422
Package Qty.
1 set (8)
Ship pack of
1
76.10 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
4.3
Overall Length (mm)
180
File Cut Roughness
#6
Purpose
Any Metals
Blade Length (mm)
80
Thickness (mm)
2.7