Buy more than* S$200* and get FREE SHIPPING

  • Precision file angle # 3

Precision file angle # 3

Item.#
00759508
Package Qty.
One set (12)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
File Cut Roughness
#3
Blade Length (mm)
50
Purpose
Any Metals
Blade Width (mm)
2.1
Overall Length (mm)
140