Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precise file half round # 3

Precise file half round # 3

Item.#
00759605
Package Qty.
1 set (8)
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
File Cut Roughness
#3
Blade Length (mm)
80
Thickness (mm)
2.1
Purpose
Any Metals
Blade Width (mm)
5.2
Overall Length (mm)
180