Buy more than* S$200* and get FREE SHIPPING

  • Precise file half round # 3

Precise file half round # 3

Item.#
00759623
Package Qty.
One set (12)
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
File Cut Roughness
#3
Blade Length (mm)
50
Thickness (mm)
1.4
Purpose
Any Metals
Blade Width (mm)
4
Overall Length (mm)
140