Buy more than* S$200* and get FREE SHIPPING

  • Universal for the file type 5 Super rough

Universal for the file type 5 Super rough

Item.#
00759702
Package Qty.
1 pc
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
11
Overall Length (mm)
215
Purpose
Iron, for any metal processing use
Blade Length (mm)
110
Thickness (mm)
3.5