Buy more than* S$200* and get FREE SHIPPING

  • Woodworking craft file 3PC set
  • Woodworking craft file 3PC set
  • Woodworking craft file 3PC set

Woodworking craft file 3PC set

Item.#
00759718
Package Qty.
1 set (3 pieces)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
10(CM-1,CM-2),phi4(CM-3)
Overall Length (mm)
190(CM-1,CM-2,CM-3)
Set Contents
CM-1,CM-2,CM-3
Purpose
Use for wood, soft metal.
Blade Length (mm)
100(CM-1,CM-2,CM-3)
Thickness (mm)
4(CM-1,CM-2,CM-3)