Buy more than* S$200* and get FREE SHIPPING

  • Wood carving file CP extra fine
  • Wood carving file CP extra fine
  • Wood carving file CP extra fine

Wood carving file CP extra fine

5.00 (3)
Item.#
00759727
Package Qty.
1 pc
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
10
Blade Length (mm)
100
Shape
flat
Purpose
Use for wood, soft metal.
File Cut Roughness
wood carving pitch
Overall Length (mm)
200
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Classical guitar making
5
From Japan
On 2016-11-04 15:05:30
The production of classical guitar will proceed slowly.
This review is about item#759736.
Woodworking
5
From Japan
On 2016-04-15 02:59:01
It is a file that disappears very well. You can scrape as you want with the power requirement. I wish there would be something a little longer ....
This review is about item#00759727.
Sculpture
5
From Japan
On 2016-03-23 22:39:05
Is it a woodwork file that cuts very well? There seems to be one with a long length, can not you handle it with monotaro san?
This review is about item#00759736.