Buy more than* S$200* and get FREE SHIPPING

  • Double-edged file (with wooden handle)
  • Double-edged file (with wooden handle)
  • Double-edged file (with wooden handle)

Double-edged file (with wooden handle)

3.00 (1)
Item.#
00759763
Package Qty.
1 pc
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Length (mm)
125
Thickness (mm)
3.5
Purpose
Fixing the saw blade toothing. Iron material processing, glass processing
Overall Length (mm)
220
Blade Width (mm)
25
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Carbon pipe (fishing rod) to cut
3
From Japan
On 2016-12-27 15:50:28
Cutting the carbon pipe by iron saw the mouth got disjointed, so when cutting with a file on both sides, the surface was cut cleanly and the burr treatment was made easier.
This review is about item#759754.