Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double-edged file (with wooden handle)
  • Double-edged file (with wooden handle)
  • Double-edged file (with wooden handle)

Double-edged file (with wooden handle)

4.00 (2)
Item.#
00759772
Package Qty.
1 pc
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
When clogging please clean up with a brush.
Blade Width (mm)
28
Overall Length (mm)
245
Purpose
Fixing the saw blade toothing. Iron material processing, glass processing
Blade Length (mm)
150
Thickness (mm)
4
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Saw
5
From Japan
On 2018-03-30 00:52:56
It is used to dress carpenter saw dust. It was easy to use.
This review is about item#00759754.
Carbon pipe (fishing rod) to cut
3
From Japan
On 2016-12-27 15:50:28
Cutting the carbon pipe by iron saw the mouth got disjointed, so when cutting with a file on both sides, the surface was cut cleanly and the burr treatment was made easier.
This review is about item#759754.