Buy more than* S$200* and get FREE SHIPPING

  • Grating
  • Grating
  • Grating
  • Grating
  • Grating
  • Grating
  • Grating

Grating MUW 17-19

4.49 (41)
MUW 17-19
Package Qty.
Ship pack of
48.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Bearing Bar Height (mm)
Angle Dimensions (mm)
Pitch (mm)
For sidewalk
Length (mm)
Internal Width (mm)
(Reinforcement bars) 2
Uniformly Distributed Load (kN/m2)
Surface Processing
Zinc plating
U-shaped gutter
Coarse plane
External Width (mm)
Flute Width (mm)
Customer Reviews
5 star 27
4 star 8
3 star 5
2 star 1
1 star 0
Review Rating: 4.49
41 Customer Reviews
The reviews are automatic translation.
Lid of side groove
From Japan
On 2018-03-16 15:51:49
Used as expected, without problem I did it. Since there are lateral grooves of different width in the future I am thinking about purchasing.
This review is about item#760174.
u-shaped groove installation work
From Japan
On 2018-02-21 23:00:02
Anyway it is cheap and not bad. It is convenient because it is more delicious than purchasing at a nearby home center.
This review is about item#760174.
I bought it to the drain cover inside the garage.
From Japan
On 2018-02-21 10:48:01
I purchased three books. It is easy to adjust the size according to the length of the drainage ditch, fitting perfectly into the drainage ditches, the appearance will be better and the floor surface will be flat and improved in terms of safety.
This review is about item#760183.
To farm management
From Japan
On 2017-11-23 04:06:53
Even if it is raised with a 1.5 ton forklift, it does not bend, it is safe because it also comes with anti-slip processing. We plan to continue buying more in the future.
This review is about item#00760235.
Existing waterway repair
From Japan
On 2017-09-06 08:17:57
If possible, it was good not only the groove width but also a long one of the feather parts on both sides a little more. (It may be an overlook of my child, but ...)
This review is about item#00760208.
As a lid of the side groove inside the home site (replenishment of shortage)
From Japan
On 2017-08-17 07:07:05
Although it is satisfactory in terms of price, it is unexpectedly complicated compared to the one we are currently using, it is like a plating like surface treatment, so it is somewhat a concern how durability is.
This review is about item#00760226.
Used in the groove cover
From Japan
On 2017-08-05 16:49:46
I can use it without problems. It is a very good product. It was good to purchase.
This review is about item#760226.
Used in the side groove around my house
From Japan
On 2017-07-26 14:57:05
Grating inner width <Since the side groove width is 5 to 6 cm difference, there is a grating fall when slightly shifted, so we mounted and installed 3 centimeters of warmth (concrete screw on the concrete side) on the inner side of the grating .
This review is about item#760226.
We will install it in front of the store.
From Japan
On 2017-07-14 14:39:00
It installed in front of the store. It fits neatly and I am pleased with the cheapness.
This review is about item#760192.
U shape groove maintenance beside the garage
From Japan
On 2017-05-24 13:47:50
The width of the U-shaped groove was 14 cm, but this product fitted perfectly. (Many of commercially available gratings are not good with a width of 15 cm) It is for the sidewalk, but since it is a groove around the garage, we think that there is no problem in strength. I bought 4 pieces at the same time, but 1 sheet had a dull and glossy plating gloss. I was glad that the packages were packed securely two pieces at a time. I use it side by side in the continuation of the previous one, so I will compare plating and durability.
This review is about item#760183.