Buy more than* S$200* and get FREE SHIPPING

  • Grating
  • Grating
  • Grating
  • Grating
  • Grating
  • Grating

Grating MUW 23-19

4.45 (38)
Item.#
00760217
Mfr.#
MUW 23-19
Package Qty.
1Sheet
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bearing Bar Height (mm)
19
Angle Dimensions (mm)
30x30x3
Pitch (mm)
30
Type
For sidewalk
Length (mm)
993
Internal Width (mm)
224
Quantitiy
(Reinforcement bars) 4
Uniformly Distributed Load (kN/m2)
5.0
Surface Processing
Zinc plating
Type
U-shaped gutter
Shape
Coarse plane
Material
SS400
External Width (mm)
284
Flute Width (mm)
230
Customer Reviews
5 star 24
4 star 8
3 star 5
2 star 1
1 star 0
Review Rating: 4.45
38 Customer Reviews
The reviews are automatic translation.
To farm management
5
From Japan
On 2017-11-23 04:06:53
Even if it is raised with a 1.5 ton forklift, it does not bend, it is safe because it also comes with anti-slip processing. We plan to continue buying more in the future.
This review is about item#00760235.
Existing waterway repair
3
From Japan
On 2017-09-06 08:17:57
If possible, it was good not only the groove width but also a long one of the feather parts on both sides a little more. (It may be an overlook of my child, but ...)
This review is about item#00760208.
As a lid of the side groove inside the home site (replenishment of shortage)
4
From Japan
On 2017-08-17 07:07:05
Although it is satisfactory in terms of price, it is unexpectedly complicated compared to the one we are currently using, it is like a plating like surface treatment, so it is somewhat a concern how durability is.
This review is about item#00760226.
Used in the groove cover
5
From Japan
On 2017-08-05 16:49:46
I can use it without problems. It is a very good product. It was good to purchase.
This review is about item#760226.
Used in the side groove around my house
3
From Japan
On 2017-07-26 14:57:05
Grating inner width <Since the side groove width is 5 to 6 cm difference, there is a grating fall when slightly shifted, so we mounted and installed 3 centimeters of warmth (concrete screw on the concrete side) on the inner side of the grating .
This review is about item#760226.
We will install it in front of the store.
5
From Japan
On 2017-07-14 14:39:00
It installed in front of the store. It fits neatly and I am pleased with the cheapness.
This review is about item#760192.
U shape groove maintenance beside the garage
4
From Japan
On 2017-05-24 13:47:50
The width of the U-shaped groove was 14 cm, but this product fitted perfectly. (Many of commercially available gratings are not good with a width of 15 cm) It is for the sidewalk, but since it is a groove around the garage, we think that there is no problem in strength. I bought 4 pieces at the same time, but 1 sheet had a dull and glossy plating gloss. I was glad that the packages were packed securely two pieces at a time. I use it side by side in the continuation of the previous one, so I will compare plating and durability.
This review is about item#760183.
I used it in the side groove
5
From Japan
On 2017-05-24 06:54:57
I did not expect much, but it was good. Price is wonderful.
This review is about item#00760192.
Used as a drainage for home residential use
5
From Japan
On 2017-04-26 14:49:03
In the case of Hokkaido's tidal roof (front solar panel), we installed a 180-width plastic U-shaped groove under the eaves because it is not possible to install a gutter for rainwater. It is affected by fallen leaves and snow, so we decided to protect with grating this time. Because it is perfect size and reinforcement is also two types, the square eye is small, the weight is light, very satisfied. It is a matter of plating that I was worried about, but it was unexpected. I am firm. There were hardly any Bali written in the evaluation. I worked with leather gloves just in case, but even gloves gloves will be okay. I will try to arrange 10 additional items.
This review is about item#760192.
Add to the groove in front of home.
4
From Japan
On 2017-04-13 01:42:58
I bought it because of the cheapness. Painting and welding are pretty miscellaneous and cheaply the parts of the ears that run over the grooves on both sides are also short. Because it is light weight, it seems that even a woman is lifted normally so the price is less than half of the price of the home center, so it's attractive to buy it easily, but compared with a sturdy grating, even if it is dirty and rusting existing It seems that it will not have 10 years.
This review is about item#00760226.