Buy more than* S$200* and get FREE SHIPPING

  • Tip Brush Cutter
  • Tip Brush Cutter
  • Tip Brush Cutter

Tip Brush Cutter 2TS-230

by trad
3.50 (2)
Item.#
00763157
Mfr.#
2TS-230
Package Qty.
1Pack(2Sheet)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (mm)
25.4
Outer Diameter (mm)
230
Caution
* Recommend engine displacement less than 25cc for 230mm, engine displacement 25cc and more for 255mm.
Blade Thickness (mm)
2
Number of Blades (p)
36
Purpose
General mowing of weeds of fields and others.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Removal of weeds
2
From Japan
On 2016-08-16 10:38:53
I ordered the outer diameter of the tooth faster earlier but it is OK so I can use it
This review is about item#763157.
Grass cutting of weeds
5
From Japan
On 2016-06-23 15:27:12
The price is affordable and I purchase it every time. We can trust the grass cutting blade of this manufacturer.
This review is about item#00763166.