Buy more than* S$200* and get FREE SHIPPING

  • Tip Brush Cutter

Tip Brush Cutter TK-230

by trad
4.00 (2)
Item.#
00763175
Mfr.#
TK-230
Package Qty.
1Sheet
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Inner Diameter (mm)
25.4
Outer Diameter (mm)
230
Caution
* Recommend engine displacement less than 25cc for 230mm, engine displacement 25cc and more for 255mm.
Blade Thickness (mm)
2
Number of Blades (p)
36
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Grass cutting
3
From Japan
On 2015-10-26 08:18:27
The feeling of use is now one.
This review is about item#00763184.
Grass cutting of weeds
5
From Japan
On 2015-09-02 14:54:42
The price rose somewhat higher than before, but it is a satisfactory level with both price and workability. Products of this manufacturer can be purchased with confidence.
This review is about item#00763184.