Buy more than* S$200* and get FREE SHIPPING

  • Oscillation Core Drill S Core, Cutter

Oscillation Core Drill S Core, Cutter PCSW32170C

4.75 (4)
Item.#
00765108
Mfr.#
PCSW32170C
Package Qty.
1PC
Ship pack of
1
96.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
Hole drilling work of blocks, mortars etc.
Cutting Edge Diameter (phi mm)
32
Effective Length l (mm)
170
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Wall drilling of plumbing work etc., used for drilling of block fence
4
From Japan
On 2017-07-25 17:43:59
Since the core of Miyanaga has been in use for a long time, handling and crocodile can be done easily, so other shape dimensions are also available from Miyanaga
This review is about item#35127757.
Pipe work
5
From Japan
On 2017-06-02 22:21:11
As expected. I have been using it forever. Only the cutter may be changed.
This review is about item#35127741.
As expected, Miyanaga!
5
From Japan
On 2016-06-20 18:54:10
Considering quality and durability, there is no choice made by another company
This review is about item#35127741.
Exterior construction
5
From Japan
On 2015-12-03 16:26:01
Although it is using quite a lot, it does not get worn down easily.
This review is about item#35127793.