Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4 flute Step Drill Bit

4 flute Step Drill Bit HSP-4

by H&H
4.78 (9)
Item.#
01031372
Mfr.#
HSP-4
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For iron working
Dimension (mm)
5/7/9/11/13/15/17/19/21
Number of Steps
9
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Alternative to Holesau
5
From Japan
On 2018-06-12 14:01:17
Drilling was easier than drilling a hole in a thin steel plate.
This review is about item#1031372.
Connector processing etc. at wiring work etc.
5
From Japan
On 2018-03-25 13:58:32
We use a hole saw for drilling into sheet metal, but we use it because the step drill (bamboo shoot drill) is convenient for processing to a resin box and addition to a connector. This time, I bought the type of φ21, φ22 additionally. Although I have not used it yet in full swing, I felt it was sharper than a normal two-blade when I used it for testing.
This review is about item#1031363.
When installing the equipment stand
5
From Japan
On 2017-09-09 14:41:32
You do not need a pilot hole and you can go bursting without dirty powder I will buy it again
This review is about item#1031354.
Drilling operation
5
From Japan
On 2017-06-28 19:41:47
The price is cheap, it goes well and it is easy to use. You do not have to arrange as many drills as possible.
This review is about item#1031354.
Drilling of steel materials
5
From Japan
On 2017-06-05 15:48:53
I extended the 3.5 mm hole to 10 mm. Good sharpness.
This review is about item#01031354.
Drilling
3
From Japan
On 2017-01-31 17:16:47
Sharpness of the tip is not so good, if the tip passes through, it is perfect sharpness, if the tip is out of moonlight, it is perfect.
This review is about item#1031354.
Pen impact, as the blade of the drilling machine (conventional handler replacement)
5
From Japan
On 2016-12-17 22:35:56
There seems to be some imported cheapest hundreds of yen now, but in the case of amateur use these things dare to choose the latest one whether it will not be replaced for 10 years. It is not certain whether it is for 4 blades, but I think that I bought a convenient one if I could enlarge the hole lighter than handdermer (for ironworkers).
This review is about item#1031354.
Angle drilling
5
From Japan
On 2016-11-19 15:13:18
I am satisfied that it has expired more than I expected. It was very good.
This review is about item#1031363.
Drilling of aluminum plate
5
From Japan
On 2016-08-12 08:55:42
Sharpness, the absence of burrs after cutting is good
This review is about item#01031354.