Buy more than* S$200* and get FREE SHIPPING

  • Extension Pole

Extension Pole 961

4.80 (5)
Item.#
01033393
Mfr.#
961
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* the horizontal bar, rotating head, joints of pole are included one by one per a pole.
Rod Diameter (phi mm)
25
Weight (g)
About 800
Material
Steel
Length (mm)
1200-3000
Crossbar (mm)
850
Color
White
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When you decorate the flag
5
From Japan
On 2016-10-15 14:38:45
It was able to buy instead of the pole until now. Easy to handle, it was good price is also affordable.
This review is about item#1033418.
Use in amateur radio antenna pole in the destination
5
From Japan
On 2015-08-03 22:40:05
Now to be operating in a hurry destination in the amateur radio contest. Originally antenna to be used is what put to a height of more than 5m but were to 3m because it is easier to gain in price and the car. When I saw the things that arrived seemed to plastic cheap, but I was relieved to understand that there is a perfectly iron core because it attracted to the magnet. Tied at 5m intervals in the investment targets of aluminum railings, previously beam antenna, beautifully can be put in a horizontal place where further pulled from the tip with a string on both sides, it was perfect. Iron pipe think thin so light, but there was no problem in strength for this application. We were able to pay a decent performance in the contest, thanks. Horizontal bars attached to the top of the order to Momotaro flag did not use (laughs)
This review is about item#01033393.
Parking Lot
4
From Japan
On 2015-07-25 10:02:28
We received those firmly than expected. In addition to purchase from time to time.
This review is about item#01033393.
To the general climb
5
From Japan
On 2015-06-25 15:00:03
Since collapsible in three stages, it is easy to carry. Thing I think to be firm.
This review is about item#01033393.
Over-the-counter sales promotion
5
From Japan
On 2014-11-17 14:12:46
Easy-to-use to above all cheap.
This review is about item#01033393.