Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Sunshade Base Stand

Sunshade Base Stand 589

5.00 (1)
Item.#
01033427
Mfr.#
589
Package Qty.
1PC
Ship pack of
1
45.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Compatible Pole Outer Diameter (mm)
22-25
Length (mm)
400
Tank Capacity (L)
16
Weight (kg)
1.2
Width (mm)
400
Inside Dimension (mm)
(Insertion snout) Phi25
Height (mm)
300
Material
Polyethylene / polypropylene
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used to make a climb of work
5
From Japan
On 2015-02-27 00:34:22
In particular, improvements I do not think. Wind is standing in without falling even stronger. Cheap It was good to buy.
This review is about item#01033427.