Buy more than* S$200* and get FREE SHIPPING

  • Sunshade Base Stand

Sunshade Base Stand 499

Item.#
01033436
Mfr.#
499
Package Qty.
1PC
Ship pack of
1
37.98 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Compatible Pole Outer Diameter (mm)
19-23
Length (mm)
350
Tank Capacity (L)
11
Color
White
Material
Polyethylene / polypropylene
Width (mm)
350
Inside Dimension (mm)
(Insertion snout) Phi22
Height (mm)
260
Weight (kg)
1