Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Drill Accessorie Weed Cutter
  • Drill Accessorie Weed Cutter
  • Drill Accessorie Weed Cutter

Drill Accessorie Weed Cutter 35089

2.80 (5)
Item.#
01036403
Mfr.#
35089
Package Qty.
1PC
Ship pack of
1
19.71 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
* Rechargeable drill driver is sold separately.
Materials (Blade)
Carbon steel (nickel-plated finish)
Overall Length (mm)
150
Material (Spring)
Stainless steel
Material (Shaft)
Carbon steel (nickel-plated finish)
Material
One-touch grass down / nylon resin
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Weeding the grass field
1
From Japan
On 2017-01-18 22:14:59
During use extraction about 10 shares grass. One metal that plugs into the grass is broken. Bend the other one, did Mase Yaku us.
This review is about item#1036403.
When removing the single grass that stretched the root
2
From Japan
On 2016-08-16 17:36:10
Deformed cutting edge If you have not used in a little place of mingled with gravel, on the second day was no longer available to me. Plans to try using the three claws of goods of ITK, was ordered to another place because it was not in your company.
This review is about item#1036403.
weeding
4
From Japan
On 2016-04-17 23:59:08
To exit from the root than you expect
This review is about item#01036403.
Weeding
5
From Japan
On 2016-04-05 15:32:37
We are convenient and easy to use, but the battery of the hand of the driver will immediately cut off in life, I think that if Ne replacement.
This review is about item#01036403.
Grass excl.
2
From Japan
On 2015-07-16 15:06:16
There is a feeling of lack of strength. We can not respond to the thick firm root.
This review is about item#01036403.