Buy more than* S$200* and get FREE SHIPPING

  • Coolant Proof Micrometer

Coolant Proof Micrometer MDC-25MX

5.00 (9)
Item.#
01036613
Mfr.#
MDC-25MX
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Instrumental Error (microm)
+/-1
Protection Level
IP65(IEC60529)
Quantization Error
+ / - 1 excluded count
Minimum Displayed Amount (mm)
0.001
Regulator
Ratchet stop
Weight (g)
270
Measuring Force (N)
5-10
Position Detection System
Electromagnetic induction rotary sensor
Functions
Origin set function (ABS length measurement system), zero set function (INC length measuring system), hold function, measured data output function (MDC over MX / MXT only), auto power ON / OFF function, error alarm, function lock function
Parallelism (microm)
1
Flatness (microm)
0.3
Output Function
Measurement data output function there
Battery Life
About 2.4 years in normal use
Measuring Range (mm)
0-25
Caution
* Rustproofing is required after using., * Rustproofing is required after using., * Rustproofing is required after using. , * Rustproofing is required after using.
Power
Button-type silver oxide battery SR44 (No.938882) 1 piece standard accessory
Accessories
Standard bar one (measurement range 25mm specification except) / spanner (No.301336)
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-11-07 16:20:51
As expected, Mitutoyo is satisfied. It is better to have a power switch. Even if it is stored in a case, if the power is on and on · · · ·. What a waste! What?
This review is about item#1036656.
Shaft measurement of abrasive article
5
From Japan
On 2017-10-18 22:50:06
The accuracy was also stable and error was also small and it was a very good item.
This review is about item#1036613.
measurement
5
From Japan
On 2017-01-24 19:45:03
I think there is only Mitutoyo, it is very well done
This review is about item#1036674.
I am using it for precision equipment measurement
5
From Japan
On 2016-04-28 21:06:04
Well it's like this
This review is about item#01036622.
For product dimension measurement
5
From Japan
On 2016-03-29 19:03:12
I purchased micro from a certain company, but purchased four, two abnormal! After all Mitutoyo is good. There is no good thing to sting!
This review is about item#01036613.
I use it to check wire diameter.
5
From Japan
On 2016-03-25 13:43:11
It is easy to see in the digital display, easy to use.
This review is about item#01036613.
Measurement of plating thickness
5
From Japan
On 2015-11-27 16:51:57
Easy to use. very good
This review is about item#01036656.
For inspection by die processing
5
From Japan
On 2014-10-30 21:36:16
For the moment there is no problem
This review is about item#01036613.
Measurement of axis
5
From Japan
On 2014-09-15 01:52:34
As expected there is only a famous maker item and it is high quality. Ratchet Simple is ideal for one handed work.
This review is about item#01036656.