Buy more than* S$200* and get FREE SHIPPING

  • Digimatic Outside Micrometer

Digimatic Outside Micrometer MDC-25SX

4.71 (7)
Item.#
01036735
Mfr.#
MDC-25SX
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Life
About 2.4 years in normal use
Instrumental Error (microm)
+/-2
Measuring Force (N)
5-10
Power
Button-type silver oxide battery SR44 (No.938882) 1 piece standard accessory
Weight (g)
270
Position Detection System
Electromagnetic induction rotary sensor
Quantization Error
+ / - 1 excluded count
Minimum Displayed Amount (mm)
0.001
Measuring Range (mm)
0-25
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Mold measurement
5
From Japan
On 2017-11-20 19:37:10
I am satisfied because I think that there are no products more than Mitutoyo for measuring instruments.
This review is about item#1036735.
Used to measure the thickness of printing paper
4
From Japan
On 2017-04-10 18:45:16
Because it displays accurate numbers in digital display it is easy to see and use.
This review is about item#1036735.
Measurement of products
4
From Japan
On 2016-07-05 16:13:41
It is still a product of the manufacturer. Accuracy is good. I used a product from a country in the past but I will not return to "0" (laugh). This will return to "0" properly. To say difficult, it is considerably heavier than analog. I used digital microscope and dedicated stand for what I measure on my desk. On the field, I use analogs with good handling.
This review is about item#01036735.
When measuring outside diameter
5
From Japan
On 2016-05-19 20:07:38
It is the minimum necessary function, but it is necessary enough. The delivery date was saved soon.
This review is about item#01036735.
When measuring outside diameter
5
From Japan
On 2016-05-19 19:57:32
It is the minimum necessary function, but it is necessary enough. The delivery date was saved soon.
This review is about item#01036735.
Measurement of thickness of titanium
5
From Japan
On 2016-02-23 21:55:58
It is slightly lighter than conventional digital micrometer. The digital numbers are easy to see. "ON" at the same time as the power supply is used, "OFF" when left for 20 minutes and there is no forgetting to turn off the power supply. It is easy to use with a single operation of measurement only.
This review is about item#01036735.
Use at work
5
From Japan
On 2015-07-20 11:33:36
The goods are not mistakes, as well as price, delivery due satisfaction.
This review is about item#01036735.