Buy more than* S$200* and get FREE SHIPPING

  • COOL JAG

COOL JAG DJ-CA20

Item.#
01040156
Mfr.#
DJ-CA20
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
195x160x300
Capacity (L)
2.05
Color
Strong Blue
Material
(Outer body) polyethylene, (including body / lid) PP, (lid packing / plug packing) silicon rubber
Caliber (phi mm)
120
Weight (g)
800
Cooler Temperature
(6 hours) 11 degrees or less